Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 5 ft, Navy Blue, PR
Mfr # 6084RDXHDNAV
Zoro # G3451080
product price: $3,167.99
/pr
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,167.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 6084RDXHDNAV
- Zoro # G3451080
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Navy Blue |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Window Color | Clear |
Door Material | One Piece Molded Polyethylene |
Insulation Value | 9.86 |
Standards | USDA |
Door Seals Included | Yes |
Window Included | Yes |
Hinges | Left and Right Jamb |
Bumpers Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Navy Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- KINEDYNE Slip Hook, Yellow, 3/8 in. Trade Size (101-16375GRA)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- CHASE Swinging Door, 8 x 7 ft, Metallic Gray, PR (AIR2008496MGR)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDXHDCGR)
- Chase Dock Doors, Seals & Shelters