Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 10 x 8 ft, Black, PR
Mfr # 96120RDXHDBLA
Zoro # G3450907
product price: $3,747.99
/pr
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,747.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 10 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 96120RDXHDBLA
- Zoro # G3450907
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Window Width | 16 in |
Opening Height | 10 ft |
Opening Width | 8 ft |
Door Width | 8 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Black |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Standards | USDA |
Insulation Value | 9.86 |
Door Material | One Piece Molded Polyethylene |
Door Seals Included | Yes |
Window Color | Clear |
Hinges | Left and Right Jamb |
Bumpers Included | Yes |
Window Included | Yes |
Description
Swinging Door, Door Height 10 ft, Door Width 8 ft, Door Color Black, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 10 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Flatbed Cart, 2000 lb. (RWR-FB-NN2448)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- JAMCO Platform Truck, 2500lb, Plastic, 48inx24in (NF248P700GP)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- Chase Dock Doors, Seals & Shelters