Shop All Air Fresheners & Odor Eliminators
Chase Products
SPRAYScents Metered Air Freshener Refill, Mulberry, 7 oz Aerosol Spray, PK12
Mfr # 5169
Zoro # G904417871
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Cleaner Form Liquid
- Cleaner Container Size 7 oz
- Application Automatic Odor Control
- For Use With Chase Products 4381000
Product Information
- Brand Chase Products
- MFR # 5169
- Zoro # G904417871
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Details
Type | Aerosol Spray |
Fragrance | Mulberry |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Application | Automatic Odor Control |
For Use With | Chase Products 4381000 |
Net Weight | 7.6 lbs |
Features | For SPRAYScents™ 1000 Dispenser |
Description
Specialized air-freshener refill contains Ordenone, a proven malodor eliminator. A variety of fresh scents allows you to tailor your environment to please. Each metered spray deodorizes up to 6,000 cubic feet, and if set for 15-minute intervals, each can lasts for up to 30 days. Universal actuator tip accommodates a wide variety of automatic odor control systems, including SPRAYScents dispensers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Professional Fragrance Free Foam Soap (8672-04)
- OSBORN Scratch Brush, 3x19 Rows (0008400200)
- SPILLTECH Absorbent Pad, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- TOUGH GUY Replacement Valve (1DYD9)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Orange Sun, 7 oz Aerosol Spray, PK12 (CHA 5182)
- CHASE PRODUCTS 15 oz Spring Linen Spray Air Freshener (5176)
- CITRUS MAGIC Odor Absorb Lavnder Escape 8Oz (616472872)
- DAMPRID Moisture Absorber Lavender Vanilla Scent 2 lb 1 pk (FG50LVSB)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- AIRBOSS Closet Odor Eliminator 17oz (671.6T)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- Chase Products Air Fresheners & Odor Eliminators