Shop All Insect Killers
Chase
10 oz.Aerosol Spray Indoor/Outdoor Insecticide Lice Killer, PK12
Mfr # 438-5106
Zoro # G4137799
product price: $80.89
/pk 12, $6.74/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Spray
- Size 10 oz.
- Targeted Insects Ants, Bedbugs, Carpet Beetles, Centipedes, Cockroaches, Crickets, Firebrats, Fleas, Millipedes, Palmetto Bugs, Pill Bugs, Scorpions, Silverfish, Sow Bugs, Spiders, Ticks, Bees, Blackflies, Blowflies, Cluster flies, Fleas, Fruit Flies, Gnats, Hornets, Houseflies, Mosquitoes, Skipper Flies, Moths, Wasps, Mole Crickets, Silverfish, Flies, Yellow Jackets
- Insect Group Flying and Crawling
Product Information
- Brand Chase
- MFR # 438-5106
- Zoro # G4137799
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 10 oz. |
Details
Item | Insecticide |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Spray |
Targeted Insects | Ants, Bedbugs, Carpet Beetles, Centipedes, Cockroaches, Crickets, Firebrats, Fleas, Millipedes, Palmetto Bugs, Pill Bugs, Scorpions, Silverfish, Sow Bugs, Spiders, Ticks, Bees, Blackflies, Blowflies, Cluster flies, Fleas, Fruit Flies, Gnats, Hornets, Houseflies, Mosquitoes, Skipper Flies, Moths, Wasps, Mole Crickets, Silverfish, Flies, Yellow Jackets |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Type | Insecticide |
Description
Aerosol Insect Lice Killer,10oz.,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra Products VLPA01-1124VP Lead-Free Water Regulator & Gauge Combo (VLPA01-1124VP)
- XPOSE SAFETY 7 ft x 14 ft Heavy Duty Tarp, Black (BMT-714-X)
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W (K-BXSIM-AL)
- MI-T-M Swivel Assembly (33-0289)
- CHASE 15 oz. Spray Indoor/Outdoor Ant/Roach Insecticide, PK12 (438-5107)
- CHASE 6 oz. Aerosol Fogger Spray Insecticide, PK12 (438-5105)
- CHASE 18 oz. Spray Indoor/Outdoor Flying Insect Insecticide, PK12 (438-5102)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- CHASE 15 oz. Spray Crawling Insecticide PK12 (438-5113)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 1 gal (701615A)
- Chase Insect Killers