Shop All Arts & Crafts
Chartpak
Numbers, Vinyl, Helvetica, 1", Black, PK44
Mfr # 01130
Zoro # G4424126
product price: $3.29
/pk 44, $0.07/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1"
- Material Vinyl
- Features Numbers Only
- Weight 0.04 lbs
Product Information
- Brand Chartpak
- MFR # 01130
- Zoro # G4424126
- UPC # 014173119124
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Height | 1" |
Details
Item | Numbers,Vinyl,Helvetica,1",Black,PK44 |
Color | Black |
Material | Vinyl |
Features | Numbers Only |
Weight | 0.04 lbs |
Character Style | Helvetica |
Character Color | Black |
Character Types | Numbers |
Mounting Type | Self Adhesive |
Description
Numbers,Vinyl,Helvetica,1",Black,Package Quantity44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- PILOT FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted, PK10 (32456)
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AP)
- CHARTPAK Chartpak CHA01193 Vinyl Numbers- 4in.- Black (1193)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- Chartpak