Shop All Dry Erase Board Accessories
Chartpak
Graphic Chart Tape, 1/4x324, Matte Black
Mfr # BG2501M
Zoro # G5415420
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 0.25"
- Length 27 ft
- Weight 0.035 lbs
Product Information
- Brand Chartpak
- MFR # BG2501M
- Zoro # G5415420
- UPC # 014173008220
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 0.25" |
Length | 27 ft |
Size | 0.25" x 27 ft |
Details
Item | Graphic Chart Tape,1/4x324,Matte Black |
Material | Plastic |
Color | Black |
Weight | 0.035 lbs |
Finish | Matte |
Description
Graphic Chart Tape,1/4x324,Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion, Colorstic, Rd, PK12 (32467)
- HUSKY Husky CF0610C 10 x 100 ft.; 6 Mil Clear Poly Film (73257051651)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- SEALER SALES Silicone Rubber Pad for W-450A, W-455A (SR-W-450A/455A)
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, White 20PK (BVCFM1618)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- CHARLES LEONARD Premium Chalkboard Eraser, 6", PK12 (74586)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- Chartpak Dry Erase Board Accessories