Shop All Rulers and Straight Edges
Chartpak
Architect Triangular Scale/Ruler, 12"
Mfr # 238
Zoro # G5415466
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Aluminum
- Measurement Type Triangular Scale
- Color Silver
Product Information
- Brand Chartpak
- MFR # 238
- Zoro # G5415466
- UPC # 014173155009
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Description
The Chartpak 238 Architect Triangular Scale/Ruler is a great tool for architects, engineers and designers. It has an easy-to-read scale with inches on one side and centimeters on the other. The ruler's accuracy will help you complete your work in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61402)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- MAYHEW Pinch Bars, Pinch Point Bar, 20 In. L (75127)
- DRILL AMERICA m2x.25 HSS Metric Hand Tap (DWTSMT2X.25)
- CHARTPAK Triangular Scale, Plastic, 12", Architectural, White (KOH3272BC)
- CHARTPAK Scale, 12", Engineer, White (235E)
- CHARTPAK Chartpak, Adjustable Triangular Scale Aluminum Engineers Ruler, 12in, Silver (240)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- JOHNSON LEVEL 36 In. Aluminum Yardstick (J236)
- Chartpak Rulers and Straight Edges