Shop All Toilet Paper
Charmin
Plastic Overwrap, 244 Sheets, White, 12 PK
Mfr # 79546PK
Zoro # G105674806
product price: $26.35
/pk 12, $2.20/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92"
- Number of Sheets 244
- Color White
- Green Environmental Attribute Rainforest Alliance Certified
Product Information
- Brand Charmin
- MFR # 79546PK
- Zoro # G105674806
- UPC # 37000617891
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Sheet Length | 3.92 in |
Sheet Width | 4 in |
Details
Item | Toilet Paper |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 244 |
Color | White |
Green Environmental Attribute | Rainforest Alliance Certified |
Features | Mega Roll |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- DIVERSEY Virex II 1-Step Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Minty, Blue, 2 PK (DVO3062637)
- CHARMIN 52778 Bath Tissue Paper, 2Ply (4176)
- CHARMIN Essentials Toilet Paper 6 Rolls 352 sheet (60251)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (98283)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- Charmin Toilet Paper