Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Y DBL 1.5""HXHXHXH
Mfr # PVC006110600
Zoro # G3876611
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC006110600
- Zoro # G3876611
- UPC # 611942036370
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012026)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- KOHLER Assembly, Diverter Tube (1313841)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (1VFA2)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. X 4 In. X 3 In. Reducing Tee-Wye PVC Tee (PVC 00502 1800HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC021124000 2 x 1.5 in. Schedule 40 PVC Reducer Bushing (48192)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 4X3"" SXS (PVC001021400)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing (PVC 02108 0600)
- JBC SAFETY PLASTIC JBC Revolution RS Traffic Safety Cone, 18 in H Cone, PVC Cone, Fluorescent Orange Cone (RS45015C)
- Charlotte Pipe And Foundry PVC Pipe Fittings