Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
WYE TRN LNG PVC 3X3X2""H
Mfr # PVC005021400
Zoro # G3876569
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC005021400
- Zoro # G3876569
- UPC # 611942035694
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Long Turn Street Elbow (58072LT2)
- CHARLOTTE PIPE AND FOUNDRY 6 In. SPG x 4 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 2000HA)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 40 45 Deg. PVC Elbow 1/8 Bend (PVC 02309 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 3/4 in. MPT x 3/4 in. FTP PVC Riser Extension (PVC 02103 0800HA)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 3"" (ABS001061200)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (401338)
- Charlotte Pipe And Foundry Fittings