Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Tee San Pvc Dwv 4X1.5
Mfr # PVC004011600
Zoro # G3873437
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004011600
- Zoro # G3873437
- UPC # 611942034741
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 4" Ips X 1/2" Armaflex Pipe Insul. 24/Ctn (APT40012)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-110G)
- STENS Oil Filter 120-523 For Kohler 12 050 01-S (120-523)
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (06060)
- CHARLOTTE PIPE AND FOUNDRY EL PVC/DWV 1.5""22D HXFTG (PVC003260600)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1.25""SXSXS PVC (PVC 08400 1600)
- CHARLOTTE PIPE AND FOUNDRY CAP SCH 40 4""FPT (PVC 02117 2400)
- CHARLOTTE PIPE AND FOUNDRY PLUG 1/2"" SCHE 80 PVC (PVC81131000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 2"" HXH (PVC003211000)
- CHARLOTTE PIPE AND FOUNDRY 4 Sewer Adap Bushing (PVC 00118 0800HA)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (437210)
- Charlotte Pipe And Foundry Fittings