Shop All ABS Pipes
Charlotte Pipe And Foundry
Tee San Abs 3X3X1.5Hxhxh
Mfr # ABS004011200
Zoro # G3876097
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS004011200
- Zoro # G3876097
- UPC # 611942029358
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- TECHNIFIT Fitting, PTC, Union Reducer, 5/32" to 1/8" (PG5/32-1/8C)
- JONES STEPHENS Sink Tailpiece, 17 GA, CP, 1-1/2" x 12" (P38060)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00707X0600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 2"" HXH (ABS00706X0800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 2"" HXH (ABS003210800)
- CHARLOTTE PIPE AND FOUNDRY Cleanout Abs 1.5Spigxfpt (ABS001050600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 ABS DWV 1.5""HXH (ABS003190600)
- Charlotte Pipe And Foundry ABS Pipes