Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE CLEAN OUT 4"" HXHXFPT
Mfr # PVC00444X1200
Zoro # G3869106
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00444X1200
- Zoro # G3869106
- UPC # 611942035427
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- KOHLER Assembly, Spout (1171718-BN)
- ZURN Fill Valve, Black (Z8106)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" SXS (PVC 08300 1200)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45DG SCH40 2.5""SXS (PVC 02309 1700)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.5"" SLIP (PVC 02118 1600)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1800HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Slip PVC Cap (PVC 08116 1800HA)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- Charlotte Pipe And Foundry PVC Pipe Fittings