Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PVC PVC Pipe Fitting, Socket x FNPT
Mfr # PVC 08116 1200
Zoro # G3872402
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08116 1200
- Zoro # G3872402
- UPC # 611942053674
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Socket x FNPT |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 45 Deg. DWV PVC Street Elbow 1/8 Bend (PVC 00323 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. x 1-1/2 In. Schedule 40 DWV Reducing PVC Wye (PVC 00601 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 12 WHT Cap Slip (PVC 02116 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 112 DWV MPT Adapter (PVC 00111 0800HA)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG PVC 3X3X2""H (PVC005021400)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- Charlotte Pipe And Foundry Fittings