Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PLUG SCH40 PVC 1.25"" MPT
Mfr # PVC 02113 1200
Zoro # G3875966
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02113 1200
- Zoro # G3875966
- UPC # 611942038497
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 4053501S Assy, Chimney Service (4053501S)
- KOHLER Spring, 29633 (29633)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV3""SPIG2""H (PVC001071400)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub x 2 In. Hub Schedule 40 DWV Reducing PVC Coupling (PVC 00102 1000HA)
- CHARLOTTE PIPE AND FOUNDRY PVC023004000 1 x 1.5 in. S40 PVC 90 deg Reducing Elbow (41559)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 3""X1.5"" (PVC014010600)
- CHARLOTTE PIPE AND FOUNDRY 2 2212 DEG Elbow (PVC 00324 0800HA)
- B & K CHANNEL GRATE BLK 4""X2' (243-1)
- Charlotte Pipe And Foundry Fittings