Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PLUG SCH40 PVC 1"" SLIP
Mfr # PVC 02118 1200
Zoro # G3877427
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02118 1200
- Zoro # G3877427
- UPC # 611942082612
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-221)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe, C (H5021C)
- IN-SINK-ERATOR GARBAGE DISPOSAL SS GRAY (80023-ISE)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 3 In. X 2 In. Reducing Tee-Wye PVC Tee (PVC 00502 1400HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1000HA .50 in. PVC Schedule 80 Coupling- Slip x Slip- Gray (650716)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC DWV 6"" HUB (PVC00116 1400)
- CHARLOTTE PIPE AND FOUNDRY BUSHING SCH402SPG3/4""FPT (PVC 02108 2600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00709X0600)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Tee-Wye DWV PVC Tee (PVC 00501 0800HA)
- CANTEX OUTLET BOX SWTCH 38CUIN (EN38DB)
- Charlotte Pipe And Foundry Fittings