Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Tee
Mfr # PVC 02401 0600
Zoro # G305266412
product price: $0.95
/ea
Sold in multiples of 25 for $23.75
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Pipe Schedule 40
- Pipe Fitting Diameter 0.5 in
- Material PVC
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02401 0600
- Zoro # G305266412
- UPC # 611942039081
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 0.5 in |
Connection Size | 1/2 in |
Details
Color | White |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Material | PVC |
Temp. Range | 32 to 140°F |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12 in.L (32PL-CA11-0120-11B-11B)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- KINGSTON BRASS K114C1 Restoration 14" Shower Arm & Flange, Polished Chrome (K114C1)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Pres Tee (PVC 02400C 1000HA)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv 90 deg Elbow 4 in. (44001)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H (PVC001072000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 1.5"" SXS (PVC 08309 1800)
- CHARLOTTE PIPE AND FOUNDRY PLUG PVC/DWV 6"" (PVC00106 1400)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 3 in Pipe Size (1WKJ7)
- Charlotte Pipe And Foundry PVC Pipe Fittings