Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Tee
Mfr # PVC 02400 0600
Zoro # G405266329
product price: $0.80
/ea
Sold in multiples of 25 for $20.00
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color White
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Temp. Range 32 to 140°F
- Connection Size 1/2 in
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02400 0600
- Zoro # G405266329
- UPC # 611942038916
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1/2 in |
Pipe Fitting Diameter | 0.5 in |
Details
Material | PVC |
Color | White |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Temp. Range | 32 to 140°F |
Pipe Schedule | 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66CA-4-4)
- MOEN Handle Cap Kit - (131099)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 2"" (ABS001060800)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 2""FPT (PVC 08402 2000)
- CHARLOTTE PIPE AND FOUNDRY CAP 3/4"" SCHE 80 PVC (PVC081171200)
- CHARLOTTE PIPE AND FOUNDRY Y 30 PVC DWV 3X3X2"" (PVC016010800)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch80 1/2 Fpt Pvc (PVC 08102 1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH40PVC1""SXFPT (PVC 02301 1000)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4106005)
- Charlotte Pipe And Foundry Fittings