Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Tee
Mfr # PVC 02400 1400
Zoro # G505266427
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 32 to 140°F
- Connection Size 1-1/2 in
- Material PVC
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Pipe Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02400 1400
- Zoro # G505266427
- UPC # 611942038954
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1-1/2 in |
Pipe Fitting Diameter | 1.5 in |
Details
Temp. Range | 32 to 140°F |
Material | PVC |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Color | White |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" D.U. STEAM INSERT (301-447)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/8" OD x 0.062" ID x 100' Black (PE021-100K)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- CHICAGO FAUCET Connection Assembly (50-010KJKABRBF)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 2"" (PVC006001000)
- CHARLOTTE PIPE AND FOUNDRY 2 WHT SxS Coupling (PVC 02100 1600HA)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 6""HXHXH (PVC004001600)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Test PVC Tee with Toe Saver Plug (PVC 00444X 1200HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 3/4"" SCHE 80 PVC (PVC081171200)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 40 PVC Coupling (PVC 02100 1000HA)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1/2 in Pipe Size (411005)
- Charlotte Pipe And Foundry Fittings