Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW ST 90 PVC DWV 1.5""
Mfr # PVC003330600
Zoro # G3868668
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003330600
- Zoro # G3868668
- UPC # 611942034413
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-369CP)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Schedule 40 DWV Reducing PVC Wye (PVC 00601 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1800HA)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW1""SXSXS (PVC025101000)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1000HA 1 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652506)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 3 In. X 1-1/2 In. Reducing Tee-Wye PVC Tee (PVC 00502 1200HA)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P PVC1.5""HXJN (PVC00711P0600)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, PVC (438072)
- Charlotte Pipe And Foundry Fittings