Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Elbow Side Inlet 3X3X2
Mfr # PVC00300S0800
Zoro # G3868692
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00300S0800
- Zoro # G3868692
- UPC # 611942033621
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- KISSLER Single-Lever Cartridge, Moen (46-0014)
- LASCO FITTINGS Elbow, 3/4 x 3/4 x 1/2 in, Schedule 40 (414101BC)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" FPT (PVC 08302 1200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee (PVC 02400 0800)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC003241200HA 22 deg PVC-Dwv deg Elbow; 4 in. (45002)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Elbow (PVC 02300 1400)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER DWV2""PVC X2""CAST (PVC001230600)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Street Elbow (PVC 02306 0800)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (839-211)
- Charlotte Pipe And Foundry PVC Pipe Fittings