Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 90L ABS DWV1.5""HXH
Mfr # ABS003040600
Zoro # G3870138
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
- Material (Pipe) ABS
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003040600
- Zoro # G3870138
- UPC # 611942028580
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1" (83784)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-429)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P ABS 1.5"" (ABS00708P0600)
- CHARLOTTE PIPE AND FOUNDRY ABS ADAPTER 2""SPIGXFPT (ABS001050800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 2"" HXH (ABS003240800)
- CHARLOTTE PIPE AND FOUNDRY BUSHING FL ABS3X2""SPIGXH (ABS001071200)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 1.5"" (ABS001160600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00706X0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS 1.5"" HXSPIG (ABS003020600)
- Charlotte Pipe And Foundry Pipes