Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 STRT PVC 1""MXFT
Mfr # PVC023071000
Zoro # G3872439
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC023071000
- Zoro # G3872439
- UPC # 611942081936
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- WOODFORD MFG Model 25 8-piece Repair Kit (RK-25)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 2"" (PVC003330800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 2"" (PVC003001000)
- CHARLOTTE PIPE AND FOUNDRY CAP 1"" SCHE 80 PVC (PVC 08116 1400)
- CHARLOTTE PIPE AND FOUNDRY ELBOW45SCH80 3/4""SXS (PVC 08309 1200)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 04010 0200 1 in. x 2 ft. Solid Pipe (PVC 04010 0200)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 (PVC005010800)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (837-339)
- Charlotte Pipe And Foundry Fittings