Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 SCH80 2""FPT PVC
Mfr # PVC 08302 2000
Zoro # G3873708
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08302 2000
- Zoro # G3873708
- UPC # 611942076017
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (1137-LE)
- JONES STEPHENS 1/2 PLASTIC NIPPLE CADDY (N70150)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Nat, 250 Ft (2VDR4)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046E)
- CHARLOTTE PIPE AND FOUNDRY 1.5 x 1.5 in. Dia. Connectite Schedule 40 PVC Coupling (4792941)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV3""SPIG2""H (PVC001071400)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Slip PVC Cross (PVC 02410 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 112 DWV MPT Adapter (PVC 00111 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 6"" HXH (PVC00321 1600)
- CHARLOTTE PIPE AND FOUNDRY 1 In. FIP Schedule 80 PVC Tee (PVC 08402 1400HA)
- GENOVA COUPLE NYLON 1"" PLXPL (360110)
- Charlotte Pipe And Foundry PVC Pipe Fittings