Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 SCH80 2"" SXS
Mfr # PVC 08300 2000
Zoro # G3872271
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08300 2000
- Zoro # G3872271
- UPC # 611942053803
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-9279)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 2", Schedule 80, 225 psi Max Pressure (SL200-45)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- ZORO SELECT Tee, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (TEE150)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 3""DWV X3""SCH40HXH (PVC001001200)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch80 3/4 Fpt Pvc (PVC 08102 1200)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR C/O PVC 2""SPGXFPT (PVC001050800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 3"" (PVC003001200)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size (829-003)
- Charlotte Pipe And Foundry PVC Pipe Fittings