Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 SCH80 1.5"" FPT
Mfr # PVC 08302 1800
Zoro # G3878967
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08302 1800
- Zoro # G3878967
- UPC # 611942076000
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- NIBCO 1-1/2" NOM C x FTG Copper 90 Degree DWV Street Elbow (9077.5)
- DELTA Side Spray and Hose Assembly (RP53880RB)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 3"" MPT (PVC011090600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub Schedule 40 DWV PVC Coupling (PVC 00100 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. FIP Schedule 80 PVC Tee (PVC 08402 1400HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1000HA 1 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652506)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 1400HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1/2""SXS PVC (PVC 08100 1000)
- LASCO FITTINGS PLUG INSERT POLY 1/2"" (1449005RMC)
- Charlotte Pipe And Foundry Fittings