Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 SCH40PVC2""SXFPT
Mfr # PVC 02301 1600
Zoro # G3874021
original price:
$9.69
5% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02301 1600
- Zoro # G3874021
- UPC # 611942038763
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Knob Assembly (1186243-BN)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 80 (40613)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 3 In. X 1-1/2 In. Reducing Tee-Wye PVC Tee (PVC 00502 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC001051400HA PVC-DWV Cleanout Adapter 6 in. (4121414)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC023091800 Sch 40 PVC 45 deg Elbow (4006730)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 3"" MPT (PVC011090600)
- CHARLOTTE PIPE AND FOUNDRY PVC02101C0800HA 0.75 in. FPT Schedule 40 PVC Adapter (4406732)
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 2 in Pipe Size (428020)
- Charlotte Pipe And Foundry PVC Pipe Fittings