Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 PVC40 1"" FPT
Mfr # PVC 02302 1000
Zoro # G3878276
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02302 1000
- Zoro # G3878276
- UPC # 611942081752
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Water Filter System, 1 in NPT, 10 gpm (WFHD13001B)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-20)
- CHARLOTTE PIPE AND FOUNDRY CAP 1"" SCHE 80 PVC (PVC 08116 1400)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90 Pvc 3Hx3Hx2H (PVC003030800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Street Elbow (PVC 02306 0800)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV1.5""HXHXH (PVC004000800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 1/2 in. D FPT PVC Plug (PVC 02113 0600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 2"" SXS PVC (PVC 08100 2000)
- RAIN BIRD 1/2 in. D X 1.13 in. L Swing Pipe Elbow (SWGF050)
- Charlotte Pipe And Foundry PVC Pipe Fittings