Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 PVC DWV 1.5""
Mfr # PVC003000800
Zoro # G3868631
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003000800
- Zoro # G3868631
- UPC # 611942033553
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In (ML234V)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-125)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch80 1/2 Fpt Pvc (PVC 08102 1000)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00707X0600)
- CHARLOTTE PIPE AND FOUNDRY Couple 1.5Dwv1.5Sch40Hxh (PVC001000800)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip Schedule 80 PVC Tee (PVC 08400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D FPT PVC Elbow (PVC 02301 0800)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 45 Deg. Sanitary DWV PVC Elbow 1/8 Bend (PVC 00321 1000HA)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- Charlotte Pipe And Foundry PVC Pipe Fittings