Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45SCH 80 1.25"" SXS
Mfr # PVC 08309 1600
Zoro # G3878267
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08309 1600
- Zoro # G3878267
- UPC # 611942053872
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3 ft TBE Red Brass Pipe Sch 80 (461-360X)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Female (E38JKABCP)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- CHARLOTTE PIPE AND FOUNDRY PVC BUSH 3""X3""SPIG (PVC001180600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv 90 deg Elbow 4 in. (44001)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1800HA 1.5 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650625)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 2000HA 2 in. PVC Schedule 80 Slip x Slip x Slip Tee (648672)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- Charlotte Pipe And Foundry Fittings