Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45 PVC DWV 6"" HXH
Mfr # PVC00321 1600
Zoro # G3868589
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00321 1600
- Zoro # G3868589
- UPC # 611942034055
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINAGE INDUSTRIES Sump Pump Check Valve (2460)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- FLUIDMASTER PANEL ACCESS CLMPON14X14 (AP-1414)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D FPT PVC Elbow (PVC 02301 0800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 STRT PVC 1""MXFT (PVC023071000)
- CHARLOTTE PIPE AND FOUNDRY Bushing Pvc Dwv3Spig1.5H (PVC001071200)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 6""DWVX6""SCH40HXH (PVC00100 1600)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW1""SXSXS (PVC025101000)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P PVC1.5""HXJN (PVC00711P0600)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC001301200HA PVC-Dwv Repair Coupling; 4 in. (4022182)
- Charlotte Pipe And Foundry Fittings