Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 45 ABS DWV2""HXSPIG
Mfr # ABS003230800
Zoro # G3874161
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003230800
- Zoro # G3874161
- UPC # 611942028818
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- SHARPE VALVES Check Valve, 5.51 in Overall L (4371001270)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- K-FLEX USA 2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048278)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV1.5""HXH (ABS003040600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00706X0600)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Abs Dwv1.5Hubxmpt (ABS001090800)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 3X3X1.5Hxhxh (ABS004011200)
- CHARLOTTE PIPE AND FOUNDRY Pipe 2 in x 2 ft ABS Foam Core (ABS 03200 0200)
- GENOVA BUSHING ABS 4"" SPIGXHUB (ABS001180600)
- Charlotte Pipe And Foundry ABS Pipes