Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 45 ABS DWV 1.5""HXH
Mfr # ABS003210600
Zoro # G3874277
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003210600
- Zoro # G3874277
- UPC # 611942028757
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG05)
- DELTA Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (701LF-HDF)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV2""HXSPIG (ABS003230800)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P ABS 1.5"" (ABS00708P0600)
- CHARLOTTE PIPE AND FOUNDRY Y LONG ABS 2"" HXHXH (ABS005010800)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 1.5"" HXHXH (ABS004000600)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS DWV 3"" HXHXH (ABS004001000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV4""HXSPIG (ABS003021200)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-1510)
- Charlotte Pipe And Foundry Pipes