Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 22 PVC DWV 1.5""HXH
Mfr # PVC003240600
Zoro # G3873522
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 30
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003240600
- Zoro # G3873522
- UPC # 611942034161
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- WATTS Relief Valve Repair KIt, Watts 009 M2, 1In (009 M2 1 Relief Valve)
- SLOAN Piston Kit G1022A Repair Kit Piston Assembly 1.28 Closet (3307135)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (ECTRU21179T)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Cap (PVC 02116 0800)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 2"" SXS PVC (PVC 08100 2000)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard Schedule 40 3/4 in. Socket X 3/4 in. D MNPT CPVC Adapter (CTS021090800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing (PVC 02108 0600)
- CHARLOTTE PIPE AND FOUNDRY Tee 1-1/4 Sst Pvc (PVC2401 1200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee (PVC 02400 0800)
- ZORO SELECT PVC Flange, Spigot, 1-1/2 in Pipe Size (856-015)
- Charlotte Pipe And Foundry PVC Pipe Fittings