Shop All CPVC Pipe Fittings
Charlotte Pipe And Foundry
Cpvc Cap S40 3/4"Hub
Mfr # CTS021160800
Zoro # G506951971
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material CPVC
- Standards ASTM D 1784, ASTM D 2846
- Temp. Range 32 to 180°F
- Max. Pressure 100 psi
- Color Cream
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTS021160800
- Zoro # G506951971
- UPC # 611942052028
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Outside Dia. | 0.75 in |
Details
Basic Fitting Material | CPVC |
Standards | ASTM D 1784, ASTM D 2846 |
Temp. Range | 32 to 180°F |
Max. Pressure | 100 psi |
Color | Cream |
Pipe Schedule | SDR 11 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF 3004 3/4)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-16912)
- CHARLOTTE PIPE AND FOUNDRY Elbow 1 in. 90 Degree PVC, 10PK (PVC 02300C 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. Slip x Slip 90 Deg. CPVC Street Elbow 1/4 Bend (CTS 02304 0600HA)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 3/4 in. Hub CPVC Cap (CTS021160800)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Solvent Weld CPVC Cap (CTS 02116 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 1 In. x 1 In. Solvent Weldable CPVC Tee (CTS 02400 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Cpvc Elbow 90D 3/4" (CTS023000800)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket (9829-422)
- Charlotte Pipe And Foundry CPVC Pipe Fittings