Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE SCH40 PVC 3"" SXS
Mfr # PVC 02100 1800
Zoro # G3875360
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02100 1800
- Zoro # G3875360
- UPC # 611942037650
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- PROSOURCE Sink Popup Assembly, Polished Brass (20906)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 U Flush Valve (3010102)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 0800HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SCHE 80 PVC (PVC 08116 2000)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 1200HA .75 in. PVC Schedule 80 Slip x Slip x Slip Tee (648573)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 1 in. MIP PVC Plug (PVC 02113 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. Schedule 40 Female PVC Adapter (PVC 02101 1700HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- HOMEWERKS UNION SCH40 PVC 1/2"" SXS (511-14-12-12B)
- Charlotte Pipe And Foundry PVC Pipe Fittings