Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE PVC 3""30HX1.5""40H
Mfr # PVC011020600
Zoro # G3876191
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 30
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC011020600
- Zoro # G3876191
- UPC # 611942037254
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x 3/8" MNPT Male Connector (P6MC12)
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/8" Male BSPT (R) (PL10-01)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08116 1200HA .75 in. PVC Schedule 80 Slip Cap (653912)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D FPT PVC Elbow (PVC 02301 0800)
- THRIFCO PLUMBING 3/4 Inch Male Thread x 1 Inch Slip PVC Adapter SCH 40 (8113174)
- Charlotte Pipe And Foundry PVC Pipe Fittings