Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPL RED PVC DWV4X2""
Mfr # PVC001021200
Zoro # G3877567
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001021200
- Zoro # G3877567
- UPC # 611942032068
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0500173075)
- KOHLER Clicker Drain With Overflow (1035625-BN)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 10m, PK20 (KE10K12S-75)
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- CHARLOTTE PIPE AND FOUNDRY Y Pvc 4X4X4 Hxhxh (PVC006001400)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 DWV 600 Series PVC Coupling (PVC 01100 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 90 DEG Elbow (PVC 00300 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 45 Street Elbow (PVC 00323 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV4""STREET (PVC003021400)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV2""HXH (PVC003040800)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 3/4 in Pipe Size (1402131)
- Charlotte Pipe And Foundry Fittings