Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC004291200HA PVC -DWV Double Sanitary Tee; 3 x 3 x 2 x 2 in.
Mfr # 46355
Zoro # G803754862
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Pipe Schedule 40
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
- Max. Temp. 140°F
- Color White
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 46355
- Zoro # G803754862
- UPC # 611942035168
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Pipe Schedule | 40 |
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Max. Temp. | 140°F |
Color | White |
Description
Features
- Schedule 40
- 3" x 3" x 2" x 2"
- H x H x H x H
- 140°F max.
- Non-pressure
- Dimension: 4" H x 7.8" W x 6.5" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Elbow, 90, 1x1/2 In. (783Y39)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25136)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- CHARLOTTE PIPE AND FOUNDRY PVC 08102 2000HA 2 in. PVC Schedule 80 Female Pipe Thread Coupling (651353)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 4"" HXHXHXH (PVC006111200)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 1.5"" (PVC003330600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1400HA 1.50 in. PVC Schedule 80 Male Pipe Thread Adapter- Gray (652534)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 1.5"" (PVC003190600)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 1.5 in. HXHXHXH (PVC006110600)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- Charlotte Pipe And Foundry Fittings