Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC003241200HA 22 deg PVC-Dwv deg Elbow; 4 in.
Mfr # 45002
Zoro # G303754553
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
- Max. Temp. 140°F
- Pipe Fitting Diameter 4 in
- Pipe Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 45002
- Zoro # G303754553
- UPC # 611942034192
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 4 in |
Details
Pipe Fitting Material | PVC |
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Max. Temp. | 140°F |
Pipe Schedule | 40 |
Color | White |
Description
Features
- H x H 140 deg. F maxNon-pressure Bulk 4"
- Dimension: 6" H x 5" W x 5" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (212-AC11838)
- PARKER Bulkhead, Nylon, Comp, 1/4In (N4BU4)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC DWV Elbow 1.25 in. (43254)
- CHARLOTTE PIPE AND FOUNDRY 1.5 x 1.5 in. Dia. Connectite Schedule 40 PVC Coupling (4792941)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 90 DEG Elbow (PVC 00300 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. SPG x 3 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 3 In. Hub DWV Adapter PVC Bushing (PVC 01129 0600HA)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90 Pvc 3Hx3Hx2H (PVC003030800)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Schedule 40 DWV Reducing PVC Wye (PVC 00601 1200HA)
- Charlotte Pipe And Foundry PVC Pipe Fittings