Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC001051400HA PVC-DWV Cleanout Adapter 6 in.
Mfr # 4121414
Zoro # G003979072
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 4121414
- Zoro # G003979072
- UPC # 611942032372
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Size: 6"
- Spigot x FPT
- Schedule 40
- Dimension: 4.5" H x 7.3" W x 7.3" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 1/2 in. D FNPT Brass Adapter (EPXFA3412)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- SPEARS Wrench, 3 In, 9 In Length, PVC (TAW-030)
- CHARLOTTE PIPE AND FOUNDRY Bushing Reduce Sch30 3X2 (PVC011120800)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR C/O PVC 2""SPGXFPT (PVC001050800)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/2"" SCHE 80 PVC (PVC 08116 1800)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 1.5X3""HXH (PVC001020800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" FPT (PVC 08302 1200)
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size (P105-030)
- Charlotte Pipe And Foundry Fittings