Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC 00327 1000HA 3 in. DWV Double PVC Elbow
Mfr # PVC 00327 1000HA
Zoro # G703795637
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
- Pipe Fitting Diameter 3 in
- Max. Temp. 140°F
- Color White
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 00327 1000HA
- Zoro # G703795637
- UPC # 611942034291
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 3 in |
Details
Pipe Fitting Material | PVC |
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Max. Temp. | 140°F |
Color | White |
Pipe Schedule | 40 |
Description
All hub. Connects two PVC DWV branch lines and begin a vertical drain line. Use in drain, waste and vent system. Solvent weld connections. Maximum working pressure of 5 psi. Made in USA.
Specifications- Size: 3 in.
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS 8" Mount, Commercial Gooseneck Kitchen Faucet (77-9209)
- SCOTSMAN Sink (02-2944-20)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 (PVC005010800)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 1/2 in. MIP PVC Plug (PVC 02113 0600HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SEWER 4""X3"" DWV (PVC001170800)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Clean-Out Adapter 3 in. (42687)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC001301200HA PVC-Dwv Repair Coupling; 4 in. (4022182)
- PROPLUS PVC SCH 40 SLIP TEE, 1 X 1 X 1/2 IN (2901528)
- Charlotte Pipe And Foundry Fittings