Shop All ABS Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe 3 in. Hub X 3 in. D Hub ABS Sanitary Street Tee
Mfr # ABS004160800HA
Zoro # G005348234
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS004160800HA
- Zoro # G005348234
- UPC # 611942029587
- Country of Origin United States
- Category ABS Pipe Fittings
Details
Pipe Fitting Material | ABS |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Description
ABS black pipe and fittings are used in sanitary drain waste and vent (DWV) sewer and storm drainage applications. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice (204-MFC)
- DELTA Left-Hand Cer-Teck R Cartridge (063001A)
- CHARLOTTE PIPE AND FOUNDRY ABS001000800HA 2 in. Coupling (44026)
- CHARLOTTE PIPE AND FOUNDRY ABS003241000HA 3 in. ABS-DWV 22.5 Degree Elbow (42262)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3 in. HXHXH (ABS004012000)
- CHARLOTTE PIPE AND FOUNDRY Pipe 1 1/2inx2 ft ABS FoamCore (ABS 03112 0200)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5 in. HXH (ABS00707X0600)
- CANPLAS Abs Cap Hub 3In (103083SBC)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- Charlotte Pipe And Foundry Fittings