Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP PVC SCH40 3"" SLIP
Mfr # PVC 02116 1800
Zoro # G3868421
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02116 1800
- Zoro # G3868421
- UPC # 611942038589
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- ALL-SOURCE Antique Brass Tank Lever with Brass Arm (091223)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap, Brushed Brass (CC53307LKB30)
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- CHARLOTTE PIPE AND FOUNDRY Plug Cleanout Pvc Dwv1.5 (PVC001060600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" SXS (PVC 08300 1200)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- CHARLOTTE PIPE AND FOUNDRY Couple 1.5Dwv1.5Sch40Hxh (PVC001000800)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 4"" HXHXFPT (PVC00444X1200)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- ABB Carlon 1-1/2 In. PVC T Access Fitting (E983HCAR)
- Charlotte Pipe And Foundry PVC Pipe Fittings