Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP 1-1/4"" SCHE 80 PVC
Mfr # PVC 08116 1600
Zoro # G3873936
original price:
$9.25
9% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08116 1600
- Zoro # G3873936
- UPC # 611942053698
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, White (0879-2448SS050-SH-0920-01)
- OATEY 3/8" Stl Rod Coupling (335501)
- EAGO EAGO BC227 White Ceramic 22"x15" Undermount Rectangular Bathroom Sink (BC227)
- LEGRIS Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 11)
- CHARLOTTE PIPE AND FOUNDRY PVC 08116 1200HA .75 in. PVC Schedule 80 Slip Cap (653912)
- CHARLOTTE PIPE AND FOUNDRY 4 Cleanout And Plug (PVC 00105X 1200HA)
- CHARLOTTE PIPE AND FOUNDRY PLUG 1/2"" SCHE 80 PVC (PVC81131000)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- CHARLOTTE PIPE AND FOUNDRY PVC 90D EBLW 3""HUB (PVC00300S0600)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Sch. 40 PVC Coupling (PVC 02100 2000HA)
- GENOVA PRODUCTS Thrifco Plumbing 8214942 Pipe Tee, 1 In, Threaded, Pvc, Sch 80 Schedule (354588)
- Charlotte Pipe And Foundry Fittings