Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Bushing Sch40 1X1/2Spgxs
Mfr # PVC 02107 0700
Zoro # G3872490
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02107 0700
- Zoro # G3872490
- UPC # 611942079148
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/4" Pipe Size (4CCJ8)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SLIP SCH 40 (PVC 02116 1600)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLING 2"" PVC SCH40 (CTT 00100 1000)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02110 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER DWV2""PVC X2""CAST (PVC001230600)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 DWV Cleanout PVC Plug (PVC 00106 1400HA)
- GENOVA PRODUCTS Xirtec 140 435725 Reducing Bushing, 1 x 3/4 in, Socket x FPT, PVC, SCH 40 Schedule (PVC 02108 0800HA)
- Charlotte Pipe And Foundry Fittings