Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
BUSHING PVC DWV4""SPIG3""H
Mfr # PVC001071800
Zoro # G3869928
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001071800
- Zoro # G3869928
- UPC # 611942032679
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Disconnect Switch SR, M, E Water Heaters (2095-1)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 1.5"" (PVC003330600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV1.25""HXH (PVC003210600)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1600HA)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv 90 deg Elbow 4 in. (44001)
- CHARLOTTE PIPE AND FOUNDRY Cleanout Tee W/Plug1-1/2 (PVC00444X0600)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1600HA)
- SIOUX CHIEF PVC PVC Valve, Hub x Hub (869-S4PPK)
- Charlotte Pipe And Foundry Fittings