Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTR SEWER 4""X3"" DWV
Mfr # PVC001170800
Zoro # G3871650
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001170800
- Zoro # G3871650
- UPC # 611942033072
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47450000)
- WATTS Total Relief Kit, Watts 909, 2-1/2 to 3In (909 2 1/2 - 3 Total Relief Kit)
- KOHLER Hinge Kit (1134260-47)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 4""HXHXH (PVC004001400)
- CHARLOTTE PIPE AND FOUNDRY ELBOW45SCH80 3/4""SXS (PVC 08309 1200)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 1.5"" (PVC006000800)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 3""SPIGXFPT (PVC00105X1000)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (897-375-005)
- Charlotte Pipe And Foundry Fittings