Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER PVC DWV 3"" MPT
Mfr # PVC011090600
Zoro # G3878249
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 30
- Material PVC
- Fitting Schedule Class Schedule 30
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC011090600
- Zoro # G3878249
- UPC # 611942037308
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 30 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightweight non-toxic. There is no rusting or corroding offering years of trouble-free service. It is commonly used in drainage applications such as residential gutter run off and DWV. Installation requires primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.525)
- T&S BRASS PTFESeat Cartridge, Hot, Brass (006010-40)
- JMF Company 5/8 in. Compression X 5/8 in. D Compression Brass Sleeve (41219)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 2"" HXHXH (PVC004001000)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC1.5""SPIGXFPT (PVC00105X0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 1.5"" (PVC003000800)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1800HA 1.5 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650625)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 DWV PVC Repair Coupling (PVC 00130 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02109 1200HA)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- Charlotte Pipe And Foundry PVC Pipe Fittings