Shop All Arts & Crafts
Charles Leonard
Wiggle Eyes 10mm, Black, PK1200
Mfr # 64510
Zoro # G4859805
product price: $24.55
/pk 1200, $0.02/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Material Plastic
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 1200 wiggle eyes
Product Information
- Brand Charles Leonard
- MFR # 64510
- Zoro # G4859805
- UPC # 194629008582
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Material | Plastic |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 1200 wiggle eyes |
Description
Give your projects "Eye" catching appeal. Wiggle eyes bring life to dolls, animals, toys and more! Features a flat back for gluing. Great for any Arts and Craft Project. Each pack includes 50 wiggle eyes. Sold as 24 packs for a total of 1200 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Galaxy Electric Comb Binding System, 500 Shts, 19.625x17.75x6.5, Gray (5218301)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, POSTED, 1-5/8" x 1/2", Red (1047)
- XEROX Waste Toner Bottle, , 15,000 Page-Yield (008R13326)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36181)
- CHARLES LEONARD Economy Washable School Glue, 1.25 oz, PK36 (46001)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- CHARLES LEONARD Glittering Sequins with Spangles, 4 oz Per Pack, PK6 (40425)
- CHARLES LEONARD Safety Pins 2in, PK720 (83200-5)
- CHARLES LEONARD 6 Inch Protractor, Plastic, PK60 (77106)
- HYGLOSS PRODUCTS Happy 100th Day Paper Bags, 75PK (64655)
- Charles Leonard